Skip Content
DIE GRINDER .4 HP RIGHT ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE GRINDER .4 HP RIGHT ANGLE

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD46002
  • Mfr. Model # 46002
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2756
  • Shipping Weight 1.2 lbs

Product Details

0.40 HP, 21.0 CFM @ Full Load, 1/4 In. Collet, Air Inlet 1/4 In., Min. Hose Size 3/8 In., Variable Speed No, Overall Length 7.4 In.

Technical Specs

  • HP 0.4
  • Average CFM @ 15 Second Run Time 6.25
  • Duty Industrial
  • Overall Length 8"
  • Item Air Die Grinder
  • Throttle Lever
  • Exhaust Rear
  • Collet 1/4"
  • Characteristics Pinion Piloted on Rotor, Lightweight Ergonomic Design, Dual Wick Lubrication System
  • CFM @ Full Load 21.0
  • Handle Material Composite
  • Variable Speed No
  • Free Speed 20,000 RPM
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Right Angle Length 2-3/4"
  • Grinder Type Right Angle
  • Min. Hose Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list