Skip Content
DIE GRINDER .4 HP RIGHT ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE GRINDER .4 HP RIGHT ANGLE

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD46001
  • Mfr. Model # 46001
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2756
  • Shipping Weight 1.2 lbs

Product Details

0.40 HP, 21.0 CFM @ Full Load, 1/4 In. Collet, Air Inlet 1/4 In., Min. Hose Size 3/8 In., Variable Speed No, Overall Length 7.4 In.

Technical Specs

  • CFM @ Full Load 21.0
  • Overall Length 7.4"
  • HP 0.40
  • Collet 1/4"
  • Variable Speed No
  • Free Speed 15,000 RPM
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Average CFM @ 15 Second Run Time 6.25
  • Item Air Die Grinder
  • Exhaust Rear
  • Throttle Lever
  • Characteristics Pinion Piloted on Rotor, Lightweight Ergonomic Design, Dual Wick Lubrication System
  • Handle Material Composite
  • Required Pressure 90 psi
  • Grinder Type Right Angle
  • Right Angle Length 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list