Skip Content
DIE GRINDER 25,000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE GRINDER 25,000 RPM

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGM2H250RG4
  • Mfr. Model # M2H250RG4
  • UNSPSC # 27131500
  • CATALOGUE PAGE # 2755
  • Shipping Weight 3.3 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 22.00
  • Bearing Type Permanently Lubricated Maintenance-Free
  • HP 1
  • Item Die Grinder
  • Duty Industrial
  • Exhaust Rear
  • Throttle Lever
  • Collet 1/4"
  • Handle Material Composite
  • Overall Length 8-3/8"
  • CFM @ Full Load 42.0
  • Variable Speed Yes
  • Free Speed 25,000 RPM
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Air Inlet 1/4" NPT
  • Right Angle Length 3-9/32"
  • Grinder Type Straight
  • Includes 1/4" and 6mm Collets, Wrenches, Piped Exhaust.
  • Characteristics Lube Free Motor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list