Skip Content
DIE GRINDER 22000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIE GRINDER 22000 RPM

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP9106Q-B
  • Mfr. Model # CP9106Q-B
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2754
  • Shipping Weight 3.5 lbs

Product Details

Mini 90 degree angle grinder. Air consumption 4.4 CFM. Air inlet NPT(F) 1/4. Collet diameter 1/4 inch. Free speed 22,000 RPM. HP 0.28. Length 6.5 inches. Minimum hose size 3/8 inch.

Technical Specs

  • HP 0.32
  • CFM @ Full Load 8.7
  • Free Speed 23,000 RPM
  • Collet 1/4"
  • Overall Length 6.5"
  • Air Inlet 0.25"
  • Min. Hose Size 3/8"
  • Average CFM @ 15 Second Run Time 2.00
  • Includes 1/4" and 6mm Collets
  • Bearing Type Ball
  • Duty General
  • Item Air Die Grinder
  • Exhaust Rear
  • Throttle Lever
  • Handle Material Aluminium with Rubber Grip
  • Variable Speed Yes
  • Required Pressure 90 psi
  • Right Angle Length 3"
  • Grinder Type Right Angle
  • Grinder Orientation Angle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list