Skip Content
DIE GRINDER 22,000RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE GRINDER 22,000RPM

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP9111Q-B
  • Mfr. Model # CP9111Q-B
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2755
  • Shipping Weight 2.17 lbs

Product Details

Die grinder, 22,000 RPM. Versatile, lightweight, industrial duty performance: these Redipower in-line die grinders are suitable for a variety of applications. Composite body over-molded ergonomic handle for operator comfort.

Technical Specs

  • Average CFM @ 15 Second Run Time 25.00
  • HP 0.47
  • Overall Length 6.3"
  • Air Inlet 0.25"
  • Free Speed 22,000 RPM
  • Min. Hose Size 3/8"
  • CFM @ Full Load 25.0
  • Collet 1/4"
  • Duty General
  • Includes 1/4" and 6mm Collets
  • Item Air Die Grinder
  • Exhaust Rear

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list