Skip Content
Discontinued with Replacement
DIE GRINDER 18V BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DIE GRINDER 18V BARE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTLXDGO1Z
  • Mfr. Model # LXDGO1Z
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs
Suggested Replacement Product
GRINDER DIE 1/4IN 18V TOOL ONLY

Price: NA

Technical Specs

  • Battery Included No
  • Includes 1/4" Collet Cone (763673-7), Collet Nut (763668-0), 2 Ea. Wrench 13 (781039-9)
  • No Load RPM 25,000
  • Tool Weight 3.1 lbs.
  • Battery Pack Replacement MKT194205-3
  • Voltage 18.0
  • Battery Capacity 3.0 Ah
  • Tool Length 402 mm
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list