Skip Content
DIE GRINDER 18 000 RPM 3.4 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIE GRINDER 18 000 RPM 3.4 CFM

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21AA84
  • Mfr. Model # 21AA84
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2754
  • Shipping Weight 2.4 lbs

Technical Specs

  • Bearing Type Ball
  • Average CFM @ 15 Second Run Time 3.40
  • HP 0.7
  • Includes (2) Spanners
  • Duty Industrial
  • Item Die Grinder
  • Exhaust Rear
  • Overall Length 7-1/16"
  • Throttle Lever
  • Collet 1/4"
  • Handle Material Aluminium with Rubber Grip
  • CFM @ Full Load 18.0
  • Variable Speed No
  • Free Speed 18,000 RPM
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Grinder Type Reversible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list