Skip Content
DIE GRINDER 1 HP 20000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIE GRINDER 1 HP 20000 RPM

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM20237
  • Mfr. Model # 20237
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 2754
  • Shipping Weight 3.86 lbs

Product Details

3M(TM) die grinder. Heavy-duty 1.0 HP die grinder ideal for cylindrical polishing, buffing and deburring. Features 1/4 inch double taper collets, 360 degree rear directional exhaust, 3M(TM)Greptile(TM) gripping material that prevents slippage and delivers operator comfort.

Technical Specs

  • HP 1.0
  • Overall Length 7-3/4"
  • Collet 1/4"
  • CFM @ Full Load 35.0
  • Free Speed 20,000 RPM
  • Min. Hose Size 3/8"
  • Air Inlet 1/4" NPT

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list