DIE GRINDER 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE GRINDER 1/4IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3119-12
  • Mfr. Model # CP3119-12
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2755
  • Shipping Weight 3.57 lbs

Product Details

Pneumatic Die Grinder, Industrial, Grinder Type Die Grinder 1/4 In., 1.2 HP, Rear Exhaust, 4.3 Average CFM @ 15 Second Run Time, 17.2 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90, Air Inlet 3/8 In., Min. Hose Size 3/8 In., Ball Bearing Type, Comp

Technical Specs

  • Average CFM @ 15 Second Run Time 4.30
  • Bearing Type Ball
  • HP 1.2
  • Item Pneumatic Die Grinder
  • Duty Industrial
  • Exhaust Rear
  • Overall Length 8.8"
  • Throttle Safety Lever Throttle
  • Collet 1/4"
  • CFM @ Full Load 33.9
  • Handle Material Composite
  • Variable Speed Yes
  • Required Pressure 90 PSI
  • Free Speed 12,000 RPM
  • Grinder Type Die Grinder 1/4"
  • Air Inlet 0.375"
  • Min. Hose Size 3/8"
  • Characteristics Streamlined Safety Lever, Highest Durability, Demanding Applications Up to 2000 Hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list