DIE GRINDER 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE GRINDER 1/4IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP3019-40
  • Mfr. Model # CP3019-40
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2755
  • Shipping Weight 2.15 lbs

Product Details

Pneumatic Die Grinder, Industrial, Grinder Type Die Grinder 1/4 In., 0.5 HP, Rear Exhaust, 7 Average CFM @ 15 Second Run Time, 28.0 CFM @ Full Load, 1/4 In. Collet, Required Pressure 90, Air Inlet 1/4 In., Min. Hose Size 5/16 In., Ball Bearing Type, Compo

Technical Specs

  • Item Air Angle Die Grinder
  • Duty Industrial
  • Bearing Type Ball
  • Average CFM @ 15 Second Run Time 7.00
  • HP 1/2
  • Throttle Safety Lever Throttle
  • Exhaust Rear
  • Overall Length 6.6"
  • Handle Material Composite
  • Collet 1/4"
  • CFM @ Full Load 22.0
  • Air Inlet 0.25"
  • Required Pressure 90 PSI
  • Variable Speed Yes
  • Free Speed 40,000 RPM
  • Grinder Type Die Grinder 1/4"
  • Min. Hose Size 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list