Skip Content
DIE GRINDER 1/4 0.4 HP 25000RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE GRINDER 1/4 0.4 HP 25000RPM

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD52200
  • Mfr. Model # 52200
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.047 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 5.00
  • HP 0.4
  • Includes 1/4" Collet Insert Mfr. No. 01485, Fits Optional 1/8" Mfr. No. 01495, 3mm Mfr. No. 01496, 6mm Mfr. No. 01497
  • Item Air Die Grinder
  • Exhaust Front
  • Throttle Lever
  • Collet 1/4"
  • Overall Length 5-1/8"
  • Characteristics Gearless
  • Handle Material Composite
  • CFM @ Full Load 20.0
  • Variable Speed No
  • Free Speed 25,000 RPM
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Min. Hose Size 1/4"
  • Grinder Type Straight

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List