Skip Content
DIE GRINDER 0.70HP 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DIE GRINDER 0.70HP 1/4IN

DYNABRADE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYD52293
  • Mfr. Model # 52293
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.196 lbs

Technical Specs

  • HP 0.7
  • Average CFM @ 15 Second Run Time 8.50
  • Includes 1/4" Collet Insert Mfr. No. 50013, Fits Optional 1/8" Mfr. No. 50065, 3/8" Mfr. No. 50014, 6mm Mfr. No. 50016, 8mm Mfr. No. 50039
  • Exhaust Rear
  • Item Air Die Grinder
  • Overall Length 8-1/8"
  • Collet 1/4"
  • Throttle Lever
  • Variable Speed No
  • Characteristics Gearless
  • CFM @ Full Load 34.0
  • Handle Material Composite
  • Free Speed 18,000 RPM
  • Required Pressure 90 PSI
  • Grinder Type Right Angle
  • Min. Hose Size 3/8"
  • Air Inlet 1/4" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list