Skip Content
DIE GRINDER 0.25 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIE GRINDER 0.25 HP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5ZL14
  • Mfr. Model # 5ZL14
  • UNSPSC # 27131511
  • CATALOGUE PAGE # 2754
  • Shipping Weight 1.25 lbs

Product Details

90 Degrees right-angle die grinder ideal for grinding, deburring, edge breaking, porting and high speed polishing. Right-angle design allows access into hard to reach areas and provides additional operator comfort depending on application. Features durable aluminum alloy body, safety throttle lever, variable speed control and front exhaust. High speed 20,000 RPM motor provides fast metal removal.

Technical Specs

  • Average CFM @ 15 Second Run Time 3.50
  • Item Air Die Grinder
  • Duty Light
  • Overall Length 5"
  • Exhaust Front
  • HP 0.25
  • Throttle Lever
  • Collet 1/8" and 1/4"
  • Handle Material ACC
  • CFM @ Full Load 14.0
  • Variable Speed Yes
  • Free Speed 18,000 RPM
  • Air Inlet 1/4" NPT
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Right Angle Length 2-7/8"
  • Grinder Type Right Angle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list