Skip Content
DIE GRINDER, 0.25 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIE GRINDER, 0.25 HP

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG307B
  • Mfr. Model # 307B
  • UNSPSC # 27111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Die grinder, compact, lightweight, easy to handle. Self-locking throttle. Ball-bearing construction for durability. Precision machined gearing delivers maximum power transfer.

Technical Specs

  • HP 0.25
  • Bearing Type Ball
  • Average CFM @ 15 Second Run Time 6.00
  • Includes Tool, (2) Wrenches, 6 mm Collet and Manuals
  • Item Air Die Grinder
  • Duty Standard
  • Exhaust Front
  • Throttle Lever
  • Overall Length 5-13/16"
  • Handle Material Aluminum
  • Characteristics Lightweight
  • Collet 1/4"
  • Variable Speed No
  • Free Speed 28,000 RPM
  • CFM @ Full Load 24.0
  • Air Inlet 1/4" NPT
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Grinder Type Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list