DIE GRINDER, 0.25 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DIE GRINDER, 0.25 HP

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG301B
  • Mfr. Model # 301B
  • UNSPSC # 27111905
  • CATALOGUE PAGE # 2754
  • Shipping Weight 1.62 lbs

Product Details

Die grinder, compact, lightweight, easy to handle. Self-locking throttle. Ball-bearing construction for durability. Precision machined gearing delivers maximum power transfer.

Technical Specs

  • Average CFM @ 15 Second Run Time 6.00
  • HP 0.25
  • Item Air Die Grinder
  • Includes Tool, (2) Wrenches, 6 mm Collet and Manuals
  • Bearing Type Ball
  • Duty Standard
  • Exhaust Front
  • Overall Length 5-1/4"
  • Throttle Lever
  • Characteristics Lightweight
  • Collet 1/4"
  • Handle Material Aluminium
  • CFM @ Full Load 24.0
  • Air Inlet 1/4" NPT
  • Free Speed 21,000 RPM
  • Variable Speed No
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Grinder Type Right Angle
  • Right Angle Length 2-5/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list