Skip Content
DIE CS-RA 2IN-OD 0610 5/8-18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE CS-RA 2IN-OD 0610 5/8-18

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0610-65316
  • Mfr. Model # 0610-65316
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 0.39 lbs

Product Details

Carbon Steel round adjustable die. Size 5/8-18UNF, 2 in O.D.

Technical Specs

  • Thread Type UNF
  • Size 5/8"
  • Pitch 18
  • Application General Purpose
  • Includes 5/8"
  • Item Die
  • Material Carbon Steel
  • Number of Pieces 1
  • Thickness (In.) 0.625
  • Outside Dia. (In.) 2

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list