Skip Content
DIE CS-RA 2IN-OD 0610 3/4-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE CS-RA 2IN-OD 0610 3/4-16

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0610-65329
  • Mfr. Model # 0610-65329
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 1.0 lbs

Product Details

Carbon Steel round adjustable die. Size 3/4-16UNF, 2 in O.D.

Technical Specs

  • Size 3/4"
  • Pitch 16
  • Thread Type UNF
  • Item Die
  • Application General Purpose
  • Material Carbon Steel
  • Outside Dia. (In.) 2
  • Number of Pieces 1
  • Thickness (In.) 0.625
  • Includes 3/4"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List