Skip Content
DIE CS HEX M12 X 1.75 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE CS HEX M12 X 1.75

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0650-65584
  • Mfr. Model # 0650-65584
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 0.01 lbs

Product Details

Carbon Steel hex die. Size M12x1.75, Hex size 1-1/16 in.

Technical Specs

  • Hex Size (In.) 1-1/16
  • Application General Purpose
  • Item Hex Rethreading Die
  • Material Carbon Steel
  • Size M12
  • Pitch 1.75
  • Thickness (In.) 1/2
  • Thread Direction Right Hand
  • Thread Type Metric
  • Includes M12
  • Outside Dia. (In.) 1.0625
  • Number of Pieces 1
  • Die Shape Hex Fixed
  • Die Material Carbon Steel
  • Die Thickness 0.500"
  • Die Thread Size M12x1.75
  • Overall Width 1-1/16"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list