DIE HEX,CARB STEEL,BRIGHT,7/16-20 UNF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE HEX,CARB STEEL,BRIGHT,7/16-20 UNF

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0650-65609
  • Mfr. Model # 0650-65609
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 1.0 lbs

Product Details

Carbon Steel hex die. Size 7/16-20UNF, Hex size 7/8 in.

Technical Specs

  • Application General Purpose
  • Item Hex Rethreading Die
  • Hex Size (In.) 7/8
  • Material Carbon Steel
  • Size 7/16"
  • Thickness (In.) 7/16
  • Thread Type UNF
  • Pitch 20
  • Thread Direction Right Hand
  • Includes 7/16"
  • Number of Pieces 1
  • Outside Dia. (In.) 0.875
  • Die Material Carbon Steel
  • Die Shape Hex Fixed
  • Die Thread Size 7/16"-20
  • Die Thickness 0.438"
  • Overall Width 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list