Skip Content
DIE CS HEX 0650 11/16-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE CS HEX 0650 11/16-11

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0650-65616
  • Mfr. Model # 0650-65616
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 0.25 lbs

Product Details

Carbon Steel hex die. Size 11/16-11NS, Hex size 1-7/16 in.

Technical Specs

  • Application Can Be Used in Repair Work for Dressing Over Bruised and Rusty Threads and Used in Free Machining Materials
  • Item Hex Rethreading Die
  • Hex Size (In.) 1-7/16
  • Material Carbon Steel
  • Size 11/16"
  • Thickness (In.) 3/4
  • Pitch 11
  • Thread Type UNS
  • Thread Direction Right Hand
  • Die Material High Speed Steel
  • Die Shape Hex Fixed
  • Die Thread Size 11/16"-11
  • Die Thickness 0.750"
  • Overall Width 1-7/16"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list