Skip Content
DIE CS HEX 0650 1/4-28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE CS HEX 0650 1/4-28

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0650-65602
  • Mfr. Model # 0650-65602
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 0.1 lbs

Product Details

Carbon Steel hex die. Size 1/4-28UNF, Hex size 19/32 in.

Technical Specs

  • Application General Purpose
  • Item Hex Rethreading Die
  • Hex Size (In.) 19/32
  • Material Carbon Steel
  • Size 1/4"
  • Thickness (In.) 1/4
  • Thread Type UNF
  • Pitch 28
  • Thread Direction Right Hand
  • Number of Pieces 1
  • Includes 1/4"
  • Outside Dia. (In.) 0.5938
  • Die Shape Hex Fixed
  • Die Thread Size 1/4"-28
  • Die Thickness 0.250"
  • Die Material High Speed Steel
  • Overall Width 19/32"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list