Skip Content
DIE CS HEX 0650 1-3/8-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE CS HEX 0650 1-3/8-12

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0650-65631
  • Mfr. Model # 0650-65631
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 0.7 lbs

Product Details

Carbon Steel hex die. Size 1-3/8-12UNF, Hex size 2-3/8 in.

Technical Specs

  • Application Can Be Used in Repair Work for Dressing Over Bruised and Rusty Threads and Used in Free Machining Materials
  • Hex Size (In.) 2-3/8
  • Item Hex Rethreading Die
  • Material Carbon Steel
  • Size 1-3/8"
  • Pitch 12
  • Thickness (In.) 1
  • Thread Type UNF
  • Thread Direction Right Hand
  • Die Shape Hex Fixed
  • Die Material Carbon Steel
  • Die Thread Size 1-3/8"-12
  • Die Thickness 1.000"
  • Overall Width 2-3/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list