Skip Content
DIE CS HEX 0650 1-1/4-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE CS HEX 0650 1-1/4-12

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0650-65629
  • Mfr. Model # 0650-65629
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 1.0 lbs

Product Details

Carbon Steel hex die. Size 1-1/4-12UNF, Hex size 2-3/16 in.

Technical Specs

  • Application General Purpose
  • Hex Size (In.) 2-3/16
  • Material Carbon Steel
  • Item Hex Rethreading Die
  • Thickness (In.) 1
  • Thread Type UNF
  • Size 1-1/4"
  • Thread Direction Right Hand
  • Pitch 12
  • Includes 1-1/4"
  • Number of Pieces 1
  • Outside Dia. (In.) 2.1875
  • Die Shape Hex Fixed
  • Die Thickness 1.000"
  • Die Thread Size 1-1/4"-12
  • Die Material Carbon Steel
  • Overall Width 2-3/16"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List