DIE CAST TERMINAL 3/0 GA NEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE CAST TERMINAL 3/0 GA NEG

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-9060
  • Mfr. Model # 82-9060
  • UNSPSC # 26111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • For Use With Heavy-Duty
  • Colour Purple
  • Item Clamp Barrel
  • Gauge 3/0
  • Includes 5/16" Bolts
  • Package Quantity 1
  • Standards SAE J163
  • Connection Type Bolt
  • Features Copper Die-Cast and Bright Tin Plating Exceeds SAE J163 Conductivity Standards by 6 X, Ultra-Smooth, Pit Free Cast Surface Resists Against Harmful Materials , Corrosion, Can Be Crimped or Soldered.
  • Polarity Negative

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list