DIE CAST CRIMP TERM. 1 GA FLAG TERM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE CAST CRIMP TERM. 1 GA FLAG TERM

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-9091
  • Mfr. Model # 84-9091
  • UNSPSC # 39121405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Pink
  • Gauge 1
  • For Use With Heavy-Duty
  • Includes 5/16" Bolts
  • Standards SAE J164
  • Package Quantity 5
  • Connection Type Bolt
  • Item Connector Flag
  • Features Ultra-Smooth Pit Free Cast Surface Resists Against Harmful Materials , Corrosion, Copper Die-Cast and Bright Tinplating Exceeds SAE J163 Conductivity Standards by 6 X
  • Polarity Negative

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list