Skip Content
DIE CARBON HEX RETH 1-14 NS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE CARBON HEX RETH 1-14 NS

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBTA80416
  • Mfr. Model # TA80416
  • UNSPSC # 23153305
  • CATALOGUE PAGE # 535
  • Shipping Weight 0.9 lbs

Product Details

Hexagon carbon steel rethreading die.

Technical Specs

  • Size 1"-14 NS
  • Material Carbon
  • Item Hex Rethreading Dies
  • Thickness (In.) 15/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list