DIE CARBON HEX RETH 1-1/4X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE CARBON HEX RETH 1-1/4X7

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBTA80020
  • Mfr. Model # TA80020
  • UNSPSC # 23250000
  • CATALOGUE PAGE # 535
  • Shipping Weight 0.7 lbs

Product Details

Hexagon carbon steel rethreading die.

Technical Specs

  • Size 1-1/4"-7 NC
  • Material Carbon
  • Item Hex Rethreading Dies
  • Thickness (In.) 1-1/16

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list