Skip Content
DIE 1-1/4 CONDUIT (POP) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE 1-1/4 CONDUIT (POP)

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE7212SP1-1/4D
  • Mfr. Model # 7212SP1-1/4D
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 1401
  • Shipping Weight 1.13 lbs

Product Details

Steel, Size 1-1/4 In. Conduit, Outside Dia. (In.) 1.701, Hole Making

Technical Specs

  • Application Hole Making
  • Item Speed Punch
  • Material Steel
  • Size 1-1/4" Conduit
  • Outside Dia. (In.) 1.701

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list