Skip Content
DIE 0710M M3X0.5 HS RD 13/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIE 0710M M3X0.5 HS RD 13/16

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0710M65724
  • Mfr. Model # 0710M65724
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 1.0 lbs

Product Details

High speed steel round adjustable die. Size M3 x 0.5, 13/16 in. O.D.

Technical Specs

  • Item Round Adjustable Die
  • Application Can Be Used for External Threads When Held In a Die Stock and for Close Shoulder Work
  • Outside Dia. (In.) 13/16
  • Material High Speed Steel
  • Size M3
  • Thickness (In.) 1/4
  • Pitch 0.50
  • Thread Type Metric
  • Thread Direction Right Hand
  • Die Shape Round Adjustable
  • Die Material High Speed Steel
  • Die Thread Size M3x0.50
  • Die Thickness 0.250"
  • Overall Width 13/16"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list