DIE ROUND,HSS,BRIGHT,M10X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIE ROUND,HSS,BRIGHT,M10X1.5

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF0710M65824
  • Mfr. Model # 0710M65824
  • UNSPSC # 23251812
  • CATALOGUE PAGE # 534
  • Shipping Weight 0.01 lbs

Product Details

High speed steel round adjustable die. Size M10 x 1.5, 1 in. O.D.

Technical Specs

  • Application General Purpose
  • Item Round Adjustable Die
  • Material High Speed Steel
  • Outside Dia. (In.) 1
  • Thickness (In.) 3/8
  • Pitch 1.5
  • Thread Type Metric
  • Size M10
  • Thread Direction Right Hand
  • Includes M10
  • Number of Pieces 1
  • Die Material Carbon Steel
  • Die Shape Round Adjustable
  • Die Thickness 0.375"
  • Die Thread Size M10x1.50
  • Overall Width 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list