Skip Content
DIAPHRAM PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAPHRAM PUMP

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO666100-362C
  • Mfr. Model # 666100-362C
  • UNSPSC # 40151549
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.9 lbs

Technical Specs

  • Check Seat Material Polypropylene
  • Item Double Diaphragm Pump
  • Diaphragm Material Nitrile
  • Max. Flow GPM 35
  • Body Material Aluminum
  • Max. Temp. 150 Degrees F
  • Ball Material Acetal
  • Manufacturers Warranty Length 5 yr.
  • Valve Type Ball
  • Operation Type Air Operated
  • Manifold Connection Single
  • Max. Operating Pressure 120 PSI
  • Max. Dia. Solids 1/8"
  • Self-Priming Wet 15 ft.
  • Air Inlet Size 1/4" FNPT
  • Connection Style NPT
  • Inlet/Outlet Size 1"
  • Self-Priming Dry 10 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list