DIAPHRAM PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAPHRAM PUMP

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO66605J388
  • Mfr. Model # 66605J388
  • UNSPSC # 40151549
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.85 lbs

Technical Specs

  • Item Air Operated Double Diaphragm Pump
  • Check Seat Material Polypropylene
  • Max. Flow GPM 13
  • Ball Material Polyurethane
  • Manifold Connection Multiport
  • Max. Dia. Solids 3/32"
  • Self-Priming Dry 10 ft.
  • Self-Priming Wet 15 ft.
  • Height 7-1/2"
  • Length 14"
  • Width 11-1/2"
  • Valve Type Ball
  • Manufacturers Warranty Length 5 yr.
  • Max. Operating Pressure 100 PSI
  • Connection Style NPT
  • Air Inlet Size 1/4" FNPT
  • Inlet/Outlet Size 1/2"
  • Max. Flow 19 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list