Skip Content
DIAPHRAGM VALVE,1 IN,EPDM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAPHRAGM VALVE,1 IN,EPDM

GEORG FISCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33Z902
  • Mfr. Model # 33Z902
  • UNSPSC # 40141621
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Diaphragm Material EPDM
  • Connection Socket/Threaded
  • Length 7-3/64"
  • Item Diaphragm Valve
  • Seal Material EPDM
  • Pipe Size 1"
  • Max. Pressure 150 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list