DIAPHRAGM PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIAPHRAGM PUMP

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO666161-244C
  • Mfr. Model # 666161-244C
  • UNSPSC # 40151549
  • CATALOGUE PAGE # N/A
  • Shipping Weight 118.0 lbs

Technical Specs

  • Check Seat Material Stainless Steel
  • Max. Flow GPM 90
  • Item Air Operated Double Diaphragm Pump
  • Ball Material PTFE
  • Max. Dia. Solids 1/4"
  • Manifold Connection Single
  • Self-Priming Wet 15 ft.
  • Self-Priming Dry 10 ft.
  • Manufacturers Warranty Length 5 yr.
  • Valve Type Ball
  • Connection Style NPT
  • Max. Operating Pressure 120 PSI
  • Air Inlet Size 1/2" FNPT
  • Inlet/Outlet Size 1-1/2"
  • Max. Flow 112 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list