Skip Content
DIAPHRAGM PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIAPHRAGM PUMP

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO666150-362C
  • Mfr. Model # 666150-362C
  • UNSPSC # 40151549
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • Item Air Operated Double Diaphragm Pump
  • Max. Flow GPM 90
  • Check Seat Material Polypropylene
  • Manifold Connection Single
  • Max. Dia. Solids 1/4"
  • Self-Priming Dry 10 ft.
  • Ball Material Acetal
  • Self-Priming Wet 15 ft.
  • Height 14-1/2"
  • Length 23-7/8"
  • Width 16"
  • Valve Type Ball
  • Manufacturers Warranty Length 5 yr.
  • Max. Operating Pressure 120 PSI
  • Connection Style NPT
  • Air Inlet Size 1/2" FNPT
  • Inlet/Outlet Size 1-1/2"
  • Max. Flow 112 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list