DIAPHRAGM PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIAPHRAGM PUMP

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO650718C
  • Mfr. Model # 650718C
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.1 lbs

Technical Specs

  • Check Seat Material Kynar(R)
  • Item Air Operated Double Diaphragm Pump
  • Max. Flow GPM 75
  • Manifold Connection Single
  • Ball Material Acetal
  • Max. Dia. Solids 1/4"
  • Self-Priming Dry 19 ft.
  • Height 19-5/8"
  • Length 14-13/16"
  • Width 13-1/8"
  • Valve Type Ball
  • Manufacturers Warranty Length 5 yr.
  • Connection Style NPT
  • Max. Operating Pressure 50 PSI
  • Inlet/Outlet Size 1-1/2"
  • Air Inlet Size 1/2" FNPT
  • Max. Flow 128 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list