Skip Content
DIAPHRAGM PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAPHRAGM PUMP

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO650717C
  • Mfr. Model # 650717C
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Check Seat Material Kynar(R)
  • Max. Flow GPM 29
  • Item Diaphragm Pump
  • Ball Material Acetal
  • Manifold Connection Single
  • Max. Dia. Solids 1/8"
  • Self-Priming Wet 12 ft.
  • Height 9"
  • Includes Pressure Relief Valve
  • Length 14"
  • Width 9-1/2"
  • Valve Type Ball
  • Manufacturers Warranty Length 5 yr.
  • Connection Style NPT
  • Max. Operating Pressure 50 PSI
  • Inlet/Outlet Size 1"
  • Air Inlet Size 1/4" FNPT
  • Max. Flow 30 cfm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list