DIAPHRAGM METERING PUMP,96 GPD,100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAPHRAGM METERING PUMP,96 GPD,100

PULSATRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KYH0
  • Mfr. Model # 6KYH0
  • UNSPSC # 41105105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.78 lbs

Technical Specs

  • Diaphragm Material PTFE Faced
  • Includes Foot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, 4 Feet Suction Tubing, 8 Feet Discharge Tubing And 4 Feet Bleed Valve Tubing
  • Item Diaphragm Metering Pump
  • Number of Feeds 1
  • Body Material ABS
  • Max. Strokes per Minute 125
  • Ball Material Ceramic
  • cc/Min. 252.3
  • Head and Fitting Material PVDF
  • Hz 50/60
  • Seals and O-Rings PTFE
  • Self-Priming Yes
  • Tubing Material PVC/Polyethylene
  • Standards cETLu, ETLsanitary, CE
  • Voltage 115
  • Turn Down Ratio 100:1
  • Max. Viscosity 1000 CPS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list