Skip Content
DIAPHRAGM METERING PUMP, 96 GPD, 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAPHRAGM METERING PUMP, 96 GPD, 10

PULSATRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UP29
  • Mfr. Model # 4UP29
  • UNSPSC # 40151552
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.35 lbs

Technical Specs

  • Diaphragm Material PTFE Faced
  • Item Diaphragm Metering Pump
  • Includes Foot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, Bleed Valve, 4 Feet Suction Tubing, 8 Feet Discharge Tubing and 4 Feet Bleed Valve Tubing
  • Max. Strokes per Minute 125
  • Motor HP -
  • Motor RPM -
  • Number of Feeds 1
  • Ball Material Ceramic
  • Body Material ABS
  • cc/Min. 247.2
  • Hz 60/50
  • Head and Fitting Material Polypropylene
  • Self-Priming Yes
  • Seals and O-Rings PTFE
  • Tubing Material PVC/Polyethylene
  • Standards ETL, cETL, ETLsanitary, CE
  • Voltage 115
  • Max. Viscosity 1000 CPS
  • Turn Down Ratio 100:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list