Skip Content
DIAPHRAGM METERING PUMP, 8 GPD,100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DIAPHRAGM METERING PUMP, 8 GPD,100

MEC-O-MATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1P679
  • Mfr. Model # 1P679
  • UNSPSC # 40151552
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.85 lbs

Technical Specs

  • Diaphragm Material PTFE
  • Includes Viton Valve Seats, Pressure Relief Release Valve, Anti Fouling Injection Fitting and Foot Valve Strainer
  • Item Diaphragm Metering Pump
  • Max. Strokes per Minute 5
  • Number of Feeds 1
  • Motor RPM 5
  • cc/Min. 21
  • Ball Material Ceramic
  • Body Material Polycarbonate
  • Head and Fitting Material PVC
  • Hz 60
  • Self-Priming Yes
  • Voltage 115
  • Tubing Material Polyethylene
  • Seals and O-Rings Viton
  • Max. Viscosity 300 CPS
  • Standards ETL, cETL, ETLsanitary, CE
  • Turn Down Ratio 3.1:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list