DIAPHRAGM METERING PUMP,6 GPD,150 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAPHRAGM METERING PUMP,6 GPD,150 P

PULSATRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KYG6
  • Mfr. Model # 6KYG6
  • UNSPSC # 41105105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.34 lbs

Technical Specs

  • Diaphragm Material PTFE Faced
  • Item Diaphragm Metering Pump
  • Includes Foot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, 4 Feet Suction Tubing, 8 Feet Discharge Tubing And 4 Feet Bleed Valve Tubing
  • Number of Feeds 1
  • Max. Strokes per Minute 125
  • cc/Min. 15.8
  • Ball Material Ceramic
  • Body Material ABS
  • Head and Fitting Material PVDF
  • Hz 50/60
  • Seals and O-Rings PTFE
  • Self-Priming Yes
  • Turn Down Ratio 100:1
  • Standards cETLu, ETLsanitary, CE
  • Tubing Material PVC/Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list