DIAPHRAGM METERING PUMP,30 GPD,100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DIAPHRAGM METERING PUMP,30 GPD,100

PULSATRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KYG8
  • Mfr. Model # 6KYG8
  • UNSPSC # 41105105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.37 lbs

Technical Specs

  • Includes Foot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, 4 Feet Suction Tubing, 8 Feet Discharge Tubing And 4 Feet Bleed Valve Tubing
  • Diaphragm Material PTFE Faced
  • Item Diaphragm Metering Pump
  • Max. Strokes per Minute 125
  • Number of Feeds 1
  • Body Material ABS
  • Ball Material Ceramic
  • cc/Min. 78.9
  • Head and Fitting Material PVDF
  • Hz 50/60
  • Seals and O-Rings PTFE
  • Self-Priming Yes
  • Tubing Material PVC/Polyethylene
  • Turn Down Ratio 100:1
  • Standards cETLu, ETLsanitary, CE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list