Skip Content
DIAPHRAGM METERING PUMP,168 GPD,150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DIAPHRAGM METERING PUMP,168 GPD,150

OMNI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KYF5
  • Mfr. Model # 6KYF5
  • UNSPSC # 41105105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.74 lbs

Technical Specs

  • Item Diaphragm Metering Pump
  • Diaphragm Material PTFE
  • Max. Strokes per Minute 44
  • Motor HP 1/2
  • Motor RPM 1725
  • Number of Feeds 1
  • Ball Material SST
  • cc/Min. 441.6
  • Head and Fitting Material SST
  • Body Material Aluminum
  • Voltage 115V/230V
  • Self-Priming No
  • Hz 60
  • Seals and O-Rings PTFE
  • Standards CE
  • Max. Viscosity 1000 CPS
  • Turn Down Ratio 10:1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List