Skip Content
DIAPHRAGM METERING PUMP,15 GPD,100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAPHRAGM METERING PUMP,15 GPD,100

CHEM-TECH XPV

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1AKE8
  • Mfr. Model # 1AKE8
  • UNSPSC # 40151548
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.94 lbs

Technical Specs

  • Diaphragm Material Hypalon
  • Item Diaphragm Metering Pump
  • Includes 16 Feet Tubing, Valve/Strainer/Weight And Injection/Back Pressure Valve Assembly
  • Motor HP 1/60
  • Motor RPM 25
  • Max. Strokes per Minute 25
  • Number of Feeds 1
  • Ball Material Ceramic
  • cc/Min. 39.5
  • Head and Fitting Material PVC
  • Body Material Acrylic/ABS
  • Hz 60
  • Self-Priming Yes
  • Seals and O-Rings Hypalon
  • Voltage 115
  • Tubing Material PVC/Polyethylene
  • Standards ETL, cETL, ETLsanitary, CE
  • Max. Viscosity 1 CPS
  • Turn Down Ratio 10:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list