DIAMONDX 24GRT TYPE 1 9INX1/4X7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DIAMONDX 24GRT TYPE 1 9INX1/4X7/8IN

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW70428
  • Mfr. Model # 70428
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.955 lbs

Product Details

Diamond X flat grinding (swirl pattern) grinding wheel. Type 1. Size 9 x 1/4 x 7/8. Max RPM 6,650. 30 Grit.

Technical Specs

  • Max. RPM 6,650
  • Abrasive Wheel Diameter 9"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 30
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list