Skip Content
DIAMOND WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DIAMOND WHEEL

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DML545
  • Mfr. Model # 545
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.025 lbs

Product Details

Rotary tool accessory. Diamond wheel. 15/16 inch diameter.

Technical Specs

  • Package Quantity 1
  • Application For Cutting Concrete, Marble, Ceramics, Epoxy and Wood
  • For Use With Hand Grinders
  • Dia. (In.) 7/8
  • Max. Cutting Dia. (In.) 15/16
  • Item Diamond Wheel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list