Skip Content
DIAMOND WET CORE BIT 4IN 5D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND WET CORE BIT 4IN 5D

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMD20040CR
  • Mfr. Model # 20040CR
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.15 lbs

Technical Specs

  • Application Pre Stressed Concrete, Cured Concrete, Reinforced Concrete
  • Drilling Length (In.) 15"
  • For Use With Handheld or Mast Mounted Coring Rig
  • Item Coring Bit
  • Thread Size 1-1/4"-7
  • Size (In.) 4"
  • Overall Length 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list