Skip Content
DIAMOND WET CORE BIT 3IN 5D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND WET CORE BIT 3IN 5D

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMD20030CR
  • Mfr. Model # 20030CR
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Application Pre Stressed Concrete, Cured Concrete, Reinforced Concrete
  • Drilling Length (In.) 15"
  • For Use With Handheld or Mast Mounted Coring Rig
  • Item Coring Bit
  • Overall Length 17"
  • Size (In.) 3"
  • Thread Size 1-1/4"-7

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List