Skip Content
DIAMOND WET CORE BIT 1-1/2 3D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DIAMOND WET CORE BIT 1-1/2 3D

LACKMOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LMD500212
  • Mfr. Model # 500212
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Application Cured Concrete, Reinforced Concrete
  • Item Coring Bit
  • Size (In.) 2-1/2"
  • For Use With Handheld or Mast Mounted Coring Rig
  • Drilling Length (In.) 15"
  • Overall Length 17"
  • Thread Size 1-1/4"-7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list