Skip Content
DIAMOND TOOL S/PNT F/HVP2 BC5-6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DIAMOND TOOL S/PNT F/HVP2 BC5-6

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN95004
  • Mfr. Model # 95004
  • UNSPSC # 23131515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Aluminum Oxide and Silicon Carbide Toolroom Grinding Wheels
  • Item Diamond Truing and Dressing Tool
  • Type BC
  • Carat 1/2
  • Size 11-14"
  • Dia. x Length 3/8" x 2"
  • Specification BC5M6
  • Max. Tool Infeed 0.0015"
  • Traverse Speed 8 to 10" per Minute

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list